Shop All Ottomans
Surya
Surya Rug POUF-28 Round Pouf-Ottoman Camel with Brown 18 x 18 x 14 in.
Mfr # POUF-28
Zoro # G903895847
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Product Type - Pouf/Ottoman
- Material - 100% Wool
- Color - Camel | Brown
- Dimension - 18 x 18 x 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- MANHATTAN COMFORT Diamond Swivel Ottoman in Yellow and Polished Chrome (OT002-YL)
- MANHATTAN COMFORT Geta Ottoman in Yellow and Antique Walnut (OT001-YL)
- FABULAXE Modern Tufted Velvet Mushroom Shape Storage Ottoman Storage Stool Trunk, Red (QI004182.RD)
- BAXTON STUDIO Benson French Script Patterned Club Chair and Ottoman Set (122-6803)
- BAXTON STUDIO Hannah Beige Upholstered Button-Tufting Storage Ottoman Bench (128-7050)
- FABULAXE Large Velvet Storage Ottoman with Gold Legs, Gray (QI003938.GY)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- Surya Ottomans