Shop All Pillows
Surya
Surya Rug HH093-2222D Square Burgundy and Gold and Mustard Decorative Down Feather Pillow 22 x 22 in.
Mfr # HH093-2222D
Zoro # G803871750
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features:
- Style - Botanical &Floral.
- High Quality Innovation and Luxury.
- Material - 100% Polyester
- Rug Material - Synthetic
- Filler - Down
- Shape - Square
- Color - Burgundy, Gold, Mustard, and Ivory
- Dimension - 22 x 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- MADISON PARK Madison Park MP30-2831 Zuri Faux Fur Square Pillow; Grey - 20 x 20 in. (MP30-2831)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- Surya Pillows