Shop All Pillows
Surya
Surya Rug HH093-1818P Square Gold Poly Fiber Pillow 18 x 18 in.
Mfr # HH093-1818P
Zoro # G303871892
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Shape - Square
- Color - Gold
- Material - 100% Cotton
- Poly Fiber Pillow
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- Surya Pillows