Shop All Pillows
Surya
Surya Rug FF008-1818P Square Ash Gray Poly Fiber Pillow 18 x 18 in.
Mfr # FF008-1818P
Zoro # G603871783
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features:
- Material - 100% Polyester
- High Quality, Innovation and luxury
- Fabric Contents - 90% Polyester / 10% Linen
- Filling - Polyester
- Shape - Square
- Color - Ash Gray, Cream
- Filler - Poly Fiber
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Carolines Treasures BB2478PW1216 Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (BB2478PW1216)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- Surya Pillows