Shop All Pillows
Surya
Surya Rug CV006-2222P Square Mauve Poly Fiber Pillow 22 x 22 in.
Mfr # CV006-2222P
Zoro # G503871821
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Type - Pillow Kit
- Material - 100% Cotton
- Shape - Square
- Style - Solid
- Fill - Poly Fiber
- Color - Mauve
- Pantone Color - Hortensia
- Dimension - 22 x 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- Surya Pillows