Shop All Pillows
Surya
Surya Rug CV003-2222P Square Ash gray Poly Fiber Pillow 22 x 22 in.
Mfr # CV003-2222P
Zoro # G303871779
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Type - Pillow Kit
- Material - 100% Cotton
- Shape - Square
- Style - Solid
- Fill - Poly Fiber
- Color - Ash gray
- Pantone Color - Sedona Sage
- Dimension - 22 x 22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- CAROLINES TREASURES Carolines Treasures BB2402PW1216 Merry Christmas Carolers Poodle Black Canvas Fabric Decorative Pillow (BB2402PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- Surya Pillows