Shop All Pillows
Surya
Surya Rug COM004-1818D Square Squash Down Feathers Pillow 18 x 18 in.
Mfr # COM004-1818D
Zoro # G803871941
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Shape - Square.
- Fabric Contents - 100% Linen.
- Filling - Down.
- Color - Squash, Ivory.
- Material - 100% Linen with Cotton
- Rug Pattern - Lattice/Trellis.
- Style - Contemporary.
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- HOMELEGANCE Tamsin Dresser (1616-5)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- TRUE Nozzle and Screw Set (811504)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- Surya Pillows