Shop All Pillows
Surya
Surya Rug BB036-1818P Square Gray Poly Fiber Pillow 18 x 18 in.
Mfr # BB036-1818P
Zoro # G603871868
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Shape - Square
- Color - Gray
- Material - 100% Polyester
- Poly Fiber Pillow
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- Surya Pillows