Shop All Pillows
Surya
Surya Rug BB035-1818P Square Mauve Poly Fiber Pillow 18 x 18 in.
Mfr # BB035-1818P
Zoro # G803871835
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Shape - Square
- Color - Mauve
- Material - 100% Polyester
- Poly Fiber Pillow
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236ES)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Green (I 9263)
- MINECRAFT 15 in. Ghast Plush Stuffed Pillow Buddy (849589)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- Surya Pillows