Shop All Pillows
Surya
Surya Rug BB034-1818P Square Carnation Poly Fiber Pillow 18 x 18 in.
Mfr # BB034-1818P
Zoro # G603871691
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
For more than 30 years, the name Surya has been synonymous with high quality, innovation and luxury. Our designers have masterfully created some of the most cutting edge and versatile pieces to date. Encompassing their expert understanding of the latest trends in fashion and interior design, each product is a perfect combination of color, pattern and texture. Features
- Shape - Square
- Color - Carnation
- Material - 100% Polyester
- Poly Fiber Pillow
- Dimension - 18 x 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- Surya Pillows