Shop All Decorative Rugs
Surya
Surya PSS2336-57 5 x 7 ft. Pisa Machine Woven Rectangle Rug
Mfr # PSS2336-57
Zoro # G203772121
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PSS2336-57
- Zoro # G203772121
- UPC # 889292223225
- Country of Origin China
- Category Decorative Rugs
Description
Pisa Rug
The simplistic yet compelling rugs from the Pisa Collection effortlessly serve as the exemplar representation of modern decor. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Polypropylene in Turkey and has Medium Pile, Spot Clean Only.
Specifications- Size: 5 x 7 ft.
- Shape: Rectangle
- Collection: Pisa
- Thickness Size: 0.43"
- Material: 100% Polypropylene
- Construction: Machine Woven
- Product Type: Rugs
- Warranty: One Year Warranty
- Country of Origin: Turkey
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- TENNSCO Letter Size Starter Unit (128848PC)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- HOME DYNAMIX <p>An area rug from the Tribeca collection by Home Dynamix will serve as an artful, yet tasteful (769924374924)
- SAFAVIEH 6 x 9 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-6)
- SAFAVIEH Adirondack Runner Area Rug, Ivory and Sage - 2 ft. - 6 in. x 10 ft. (ADR109V-210)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859J6 3X5 Rectangle - Ivory/ Green-Polypropylene (C859J6073135ST)
- SAFAVIEH Archive Large Rectangle Area Rug, Blue and Grey - 9 x 12 ft. (ARC674B-9)
- ORIENTAL WEAVERS 3 in. x 7 ft. 6 in. Maharaja Machine-Made Ivory Rectangle Rug (M5091Z160235ST)
- Surya Decorative Rugs