Shop All Bedspreads and Comforters
Surya
Surya PLN1000-KSET Parlan Duvet CA King Bedding Set - Navy; Beige & Ivory
Mfr # PLN1000-KSET
Zoro # G003685119
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PLN1000-KSET
- Zoro # G003685119
- UPC # 192201241358
- Country of Origin China
- Category Bedspreads and Comforters
Description
Fashioning a sense of warmth that will radiate comfy vibes throughout your space, the Parlan Collection offers rustic inspired charm will transform your decor space and be the envy of your guests! Made in India from Linen, Cotton, Viscose.
Features- Parlan Duvet Bedding
- Knife Edge
- Full/Queen Duvet set with Two Standard Shams
- King/Cal, King Duvet set with Two King Shams
- Front Color: Navy, Beige & Ivory
- Back Color: Beige
- Bedding Size: King
- Collection: Parlan
- Euro Sham: Envelope Closure
- Shams: Button Closure
- Duvet: Button Closure
- Material: 52% Linen, 45% Cotton, 3% Viscose
- Product Type: Bedding
- Warranty: 30 Day Limited Warranty
- Country of Origin: India
- Medium Dimension: 20" W x 36" L
- Large Dimension: 108" W x 92" L
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- HON 15 in W 2 Drawer File Cabinets, Black (H33823R.L.P)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, White, King (013415)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz M Burgundy (1810140-MB)
- BLUE RIDGE 300 Thread Count Extra Warm Down Fiber Comforter, White, Full/Queen (011104)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- INFINITI Bedspread Quilted, Ekg 29Oz Cairo (1810140-CR)
- Surya Bedspreads and Comforters