Surya PER004-1818P Perimeter Throw Pillow - Dark Green & White - 18 x 18 x 4 in.
Mfr # PER004-1818P
Zoro # G103727801
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Presenting an unique geometric pattern that is both elegant and trendy, the Parimeter collection by Surya is truly a sight to behold! Woven in India with 100% cotton, this beautiful piece is not only fashionable but durable as well. Accent your home today with this gorgeous pillow, it will certainly bring a room together.
Features- Perimeter Throw Pillow
- 100% Cotton
- Woven
- Color: Dark Green & White
- Size: 18 x 18 x 4"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BETSY DRAKE Betsy Drake KS321 11 x 14 in. Mississippi; MS Nautical Map Non-Corded Indoor & Outdoor Pillow (KS321)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- Surya Pillows