Shop All Pillows
Surya
Surya PBST428-1818P 18 in. x 18 in. Poly-Fiber Decorative Pillows - Sky
Mfr # PBST428-1818P
Zoro # G503871906
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Suryas has a growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India and were designed by paying special attention to color texture and design to complement rugs.Made in India.
Materials: 50% Micro suede, 50% Cotton.
Collection: Decorative Pillows.
Color: Sky.
Fill: Poly-Fiber.
Size: 18" x 18".
Surya's growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India, and were designed by paying special attention to color, texture and design to complement rugs.
Coordinate these pillows with existing Surya Rugs, or just add some fresh color and posh design to your home. Layering, embroidery and applied details make each pillow have a unique look and elegant style. Using a high quality of Poly-Fiber or Down-Feather filler gives the pillow the firmness and comfort you desire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- GRAND DOWN Down Alternative Stripes Pillow Set Standard (PILLOW STRIPE (1CM) STND)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- Surya Pillows