Shop All Decorative Rugs
Surya
Surya PADF-3RD Underlayment 3 ft. Round Rug Pad
Mfr # PADF-3RD
Zoro # G103701221
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # PADF-3RD
- Zoro # G103701221
- UPC # 764262209761
- Country of Origin China
- Category Decorative Rugs
Description
Suryas has a growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India and were designed by paying special attention to color texture and design to complement rugs.Felted Rug Pad.
Reversible, designed for use on all floor types; hard surface and carpet.
Extends the life of your rug as the pad absorbs traffic wear and tear.
Helps avoid accidents from slipping on moving rugs and turned up edges.
Collection: Underlayment.
Diameter: 3'.
Shape: Round.
Your Rugs are a substantial investment in the comfort and beauty of your home. A rug pad enhances your rugs and helps to maximize your purchase. Surya's high quality rug pads are a wise decision. They will extend the life of your rug while promoting comfort, safety and cleanliness in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59051FPABK)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- SAFAVIEH 9 ft. 10 in. x 12 ft. 5 in. Barbados 500 Rectangle Area Rug - Green & Pink (BAR516X-9)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- SAFAVIEH 6 ft.-7 in. x 6 ft.-7 in. Beach House Square Rug - Light Grey & Charcoal (BHS222F-7SQ)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- Surya Decorative Rugs