Surya

Surya P0171-1818D Down Filler Decorative Pillow - White-Black


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Surya
  • MFR # P0171-1818D
  • Zoro # G903871933
  • UPC #
    764262128710
  • Country of Origin China
  • Category Pillows

Description

Suryas has a growing collection of fine textiles that include hand crafted accent pillows. These pillows are handcrafted in India and were designed by paying special attention to color texture and design to complement rugs.

You can coordinate these pillows with existing Surya Rugs, or just add some fresh color and posh design to your home. The unique and elegant style of these pillows will surely add flair to your decor! Using a high quality Poly-fiber or Down-feather filler gives the pillow firmness and comfort you desire.

  • Made in India.
  • Materials: 100% Poly Douppioni.
  • Fill: Down Filler.
  • Color: White/Black.
  • Size: 18" x 18".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.