Shop All Decorative Rugs
Surya
Surya OTG-24 2 x 4 ft. Outdoor Rug Pad
Mfr # OTG-24
Zoro # G503701180
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # OTG-24
- Zoro # G503701180
- UPC # 764262675177
- Country of Origin China
- Category Decorative Rugs
Description
Avoid aggravating slip and slide and give your rug an even softer feel with this outdoor rug pad. Designed to keep your beautiful rug securely position on the hard floor of your outdoor space, this pad guarantees non slip properties for a minimum of 10 years.
Features- 2 x 4 ft. Outdoor Rug Pad
- Collection: Rug Pads
- Generic Material: Polymer Coated Polyester
- Specific Material: 100% Polymer Coated Polyester
- Surface Type: Exterior, Hard
- Shape: Rectangle
- Product Warranty: 10 year
- Assembly Required: No
- Size(ft.): 2' x 4'
- Size(In): 24 x 48 in.
- Length: 121.92 in.
- Width: 60.96 in.
- Thickness: 0.118"
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLORTWA)
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LOLOI RUGS Loloi Rugs LORELQ-12SA007696 7 ft. 6 in. x 9 ft. 6 in. Loren Hand Knotted Rug; Sand (LORELQ-12SA007696)
- Surya Decorative Rugs