Shop All Pillows
Surya
Surya MSV003-1624 16 x 24 in. Maysville Woven Pillow Cover - Multi Color
Mfr # MSV003-1624
Zoro # G503728460
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fashioning a sense of warmth that will radiate comfy vibes throughout your space, the Maysville Collection offers rustic inspired charm will transform your decor space and be the envy of your guests! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Acrylic, Cotton in India, Spot Clean Only, Line Dry.
Features- Maysville Pillow Cover
- Knife Edge
- Front Color: Clay, Tan, Medium Gray, White, Taupe, Beige
- Back Color: Beige
- Collection: Maysville
- Material: Front: 75% Cotton, 25% Acrylic, Back: 100% Cotton
- Product Type: Pillow Cover
- N/A: 30 Day Limited N/A
- Country of Origin: India
- Dimension: 16" H x 24" W
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 60" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3060)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- FAIRFIELD Fairfield JVP162 16 x 16 in. Poly-fil Pillow Insert; Pack of 2 (JVP162)
- Surya Pillows