Surya MRW001-2020D Morowa Pillow Kit - Khaki; Cream & Cream - 20 x 20 x 4 in.
Mfr # MRW001-2020D
Zoro # G103727764
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Want to bring a sense of elegance and sophistication to your room Then look no further than the beautiful Morowa collection by Surya. This dazzling piece is woven in India with 100% cotton and displays a striking pattern that is absolutely stunning. Create your new look today with this lavish pillow, it will definitely brighten the room with its impressive appearance!
Features- Morowa Pillow Kit
- Front: 100% Cotton, Back: 100% Cotton
- Woven
- Color: Khaki, Cream & Cream
- Size: 20 x 20 x 4"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- Surya Pillows