Shop All Pillows
Surya
Surya MCM003-1230 12 x 30 in. Malcom Hand Woven Pillow Cover; Charcoal & Cream
Mfr # MCM003-1230
Zoro # G203727862
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Surya is a leading provider of home accessories for a variety of lifestyles and budgets. Products include rugs, pillows, throws, wall decor, accent furniture, lighting, decorative accents and bedding, which are sold through a broad spectrum.
The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Cotton in India, Spot Clean Only, Line Dry.
Features- Hand Woven Pillow Cover
- Knife Edge
- Collection: Malcom
- Size: 12" x 30"
- Front Material: 100% Cotton
- Back Material: 100% Cotton
- Front Color: Charcoal, Cream
- Back Color: Butter
- Country of Origin: India
- Dimension: 12" x 30" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- BLUE RIDGE Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (CN200510K)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- Surya Pillows