Surya

Surya MBL001-SET Marble Decorative Accent; Multi Color - Set of 3


product price: $483.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Marble Collection offers an enduring presentation of the modern form that will competently revitalize your decor space. For optimal product care, wipe clean with a dry cloth. Manufacturers 30 Day Limited N/A.

Features
  • Marble decorative vase made up of ceramic material
  • Set of 3
Specifications
  • Color: Beige, White, Blue
  • Collection: Marble
  • Material: Ceramic
  • Large Dimension: 18" H x 5" W x 7" D
  • Medium Dimension: 15" H x 5" W x 6" D
  • Small Dimension: 8" H x 5" W x 9" D
  • N/A: 30 day limited
  • Weight: 7.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.