Shop All Decorative Rugs
Surya
Surya MAE1000-810 Mateo Area Rug - Dark Green; Denim - 8 x 10 ft.
Mfr # MAE1000-810
Zoro # G803703082
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # MAE1000-810
- Zoro # G803703082
- UPC # 888473417682
- Country of Origin China
- Category Decorative Rugs
Description
We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.
The Mateo collection by Surya has the perfect casual rug for any space. The flat woven jute offers a natural style that plays beautifully among the raised geometric patterns. The color palette evokes nature in deep ochre tones ranging to cool grey and seafoam.
Features- Mateo Area Rug
- 100% Jute
- Hand Woven
- No Pile
- Color: Dark Green, Denim
- Size: 8' x 10'
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- WALL-TO-WALL 5 x 7 ft. Mindoro Serena Striped Rug, Brown (WA2607053)
- UNITED WEAVERS United Weavers 940 36834 24 1 ft. 10 in. x 3 ft. Manhattan Time Square Accent Rug; Burgundy (940 36834 24)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- SAFAVIEH Natural Fiber Power Loomed Runner Rug- Natural - Grey- 2 ft. 6 in. x 16 ft. (NF114P-216)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- SAFAVIEH Abstract Hand Tufted Medium Rectangle Area RugIvory & Beige 5 x 8 ft. (ABT141D-5)
- SAFAVIEH 9 ft. 10 in. x 12 ft. 5 in. Barbados 500 Rectangle Area Rug - Green & Pink (BAR516X-9)
- Surya Decorative Rugs