Surya LMP-1059 Lamp Table Lamp - Camel - 33 x 18 x 18 in.
Mfr # LMP-1059
Zoro # G903771882
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # LMP-1059
- Zoro # G903771882
- UPC # 888473329831
- Country of Origin China
- Category Table Lamps
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Fashioning a sense of rich opulence, this lavish lamp will offer the perfect addition to updating your home decor. Featuring a fusion of sparkle and smooth gold metal with a solid linen shade, this piece will radiate charm in any space. Maintaining faultless aspects of construction and fashioning a fusion of affordability and durable decor, this lively lamp is a prime example of impeccable artistry and design for your space.
Features- Lamp Table Lamp
- Shade(Outside): Faux Silk, Body: Glass, Base: Acrylic
- Base Finish: Antique, Brass Finish
- Shade Color: Gold
- Shade Bottom Dimension: 18"
- Shade Height: 10.5"
- Shade Shape: Drum
- Cord Length: 6'
- Switch Type: Twin Pull
- Number of Bulbs: 2
- Bulb Wattage: 60
- Color: Camel
- Size: 33 x 18 x 18"
- Dimension: 18" W x 33" H
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- ILC Replacement for Philips 200a/cl 130v replacement light bulb lamp (200A/CL 130V PHILIPS)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Table Lamp Two Pack Set, Matching Drum Fabric Shade, Off White (CWT-2005-OF-2PK)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- VINTIQUEWISE Rattan Designed Bamboo LED Lantern Lamp Battery Powered for Indoor and outdoor (QI004161)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet and Fabric Shade 2 Pack Set, Blue (LC2001-BLU-2PK)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2011-PO)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- Surya Table Lamps