Shop All Bedspreads and Comforters
Surya
Surya LDN6001-ES2 Lindon Bedding Set - White - Euro Sham
Mfr # LDN6001-ES2
Zoro # G303900097
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # LDN6001-ES2
- Zoro # G303900097
- UPC # 888473328100
- Country of Origin China
- Category Bedspreads and Comforters
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
The Lindon collection proves that neutral doesn't have to be boring. With a cotton linen blend and unique stiching finish, this quilt is anything but ordinary.
Features- Lindon Bedding Set
- Quilt
- 88% Cotton,12% Linen
- Woven
- Color: White
- Size: Euro Sham
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- MADISON PARK 100 Percent Polyester Polyoni Comforter, Tufted - Set Of 7 - California King, 7PK (MP10-434)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/White (2702QNSILWH)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- MARTHA STEWART White Goose Feather & Down Comforter, White, Twin (MS003034)
- MADISON PARK Serendipity Cotton Percale 9-Piece Comforter Set, 9PK (MP10-3539)
- Surya Bedspreads and Comforters