Shop All Pillows
Surya
Surya ID002-2020 Decorative 20 x 20 x 4 in. Throw Pillow; Blue - Medium
Mfr # ID002-2020
Zoro # G803728535
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Fashion your indoor or outdoor space in fresh design with this fun Cinco de Mayo design! This pillow contains a 100% polyester fill providing a reliable and affordable solution to updating your indoor or outdoor decor.
Features- Knife Edge
- Decorative 20 x 20 x 4 in. Throw Pillow
- Gender: Unisex
- Size: Medium
- Collection: decorative Pillows
- Keywords: No
- Country of Origin: U.S.A.
- Construction: Woven
- Generic Materials: Polyester
- Specific Materials: Front: 100% Polyester, Back: 100% Polyester
- Fill Material: Poly
- Family Color: Blue
- Navigational Color: Blue, White
- Colors: Blue, White
- Shape: Square
- Embroidered: No
- Organic: No
- Life Stage: Any
- Tassels Included: No
- Piped Edges: No
- Fringed Edges: No
- Flanged Edges: No
- Contrasting Border: No
- Reversible: No
- Reverse Side Material: 100% Polyester
- Reverse Side Pattern: Solid
- Distressed: No
- Moisture Wicking: Yes
- Areas of Support: Back
- Density: Soft
- Handmade: No
- Double Stitched: No
- Ruffled: No
- Buttons: No
- Applique: No
- Sequined: No
- Gimp Accent: No
- Room Use: Any
- Removable Cover: No
- Personalization: No
- Pre-Shrunk: No
- Outdoor Safe: Yes
- Product Care: Spot Clean Only, Line Dry
- Iron Safe: No
- Product N/A: Manufacturer's 30 Day Limited
- Dimension: 20 x 20 x 4 in.
- Eco-Friendly: No
- Weather Resistant: Yes
- Weather Resistant Details: Made of Weather Resistent Materials
- Water Resistant: Yes
- Water Resistant Details: Made of Water Resistent Materials
- Non-Toxic: No <
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- Surya Pillows