Shop All Pillows
Surya
Surya HH093-1818 Blossom 18 x 18 x 0.25 in. Pillow Cover; Red - Medium
Mfr # HH093-1818
Zoro # G503728286
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make a bold statement in your space with this beautifully colored pillow. The deep red backdrop serves as the ultimate canvas for the splash of gold and winter white leaf on vine embroidery. This pillow contains a zipper closure and provides a reliable and affordable solution to updating your homes decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Features- Blossom 18 x 18 x 0.25 in. Pillow Cover
- Gender: Unisex
- Size: Medium
- Collection: Blossom
- Keywords: No
- Construction: Hand Crafted
- Generic Materials: Polyester
- Specific Materials: 100% Polyester
- Family Color: Red
- Navigational Color: Red, Tan
- Colors: Bright Red, Camel, Cream, Tan
- Style: Contemporary
- Shape: Square
- Theme: Floral
- Embroidered: Yes
- Organic: No
- Life Stage: Any
- Contrasting Border: No
- Distressed: No
- Moisture Wicking: No
- Areas of Support: Back
- Density: Soft
- Handmade: Yes
- Double Stitched: No
- Ruffled: No
- Buttons: No
- Applique: No
- Sequined: No
- Gimp Accent: No
- Room Use: Any
- Removable Cover: Yes
- Personalization: No
- Pre-Shrunk: No
- Outdoor Safe: No
- Product Care: Spot Clean Only, Line Dry
- Iron Safe: No
- Product N/A: Manufacturer's 30 Day Limited
- Dimension: 18 x 18 x 0.25 in.
- Eco-Friendly: No
- Weather Resistant: No
- Water Resistant: No
- Non-Toxic: Yes
- Stain Resistant: No
- Mildew Resistant: No
- Fade Resistant: No
- Tear Resistant: No
- Odor Resistant: No
- Heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- DISC-O-BED Pillow, Cappucino (50308)
- Surya Pillows