Surya HH059-1818 Wind Chime Pillow Cover - Dark Green; Aqua & Khaki - 18 x 18 x 0.25 in.
Mfr # HH059-1818
Zoro # G503727807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Catch the eye of any beholder with this classically chic pillow. This piece blends elements of rich luxury through the blue and grey coloring and a soft natural feel through the soft leaf on the vine design. It is sure to translate from room to room within your home. This pillow contains a zipper closure and provides a reliable and affordable solution to updating your home's decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Features- Wind Chime Pillow Cover
- 100% Polyester
- Woven
- Color: Dark Green, Aqua & Khaki
- Size: 18 x 18 x 0.25"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- CAROLINES TREASURES Carolines Treasures BB9302PW1216 Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (BB9302PW1216)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- Surya Pillows