Surya HH048-1818 Blossom Pillow Cover - Taupe; Bright Purple & Black - 18 x 18 x 0.25 in.
Mfr # HH048-1818
Zoro # G703727782
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Mix it up in your space with this combination of electrifying beauty and subtle simplicity. Featuring a bold beige backdrop harmoniously paired with a twinkling purple floral pattern, this piece will become an exquisite part of your room. This pillow contains a zipper closure and provides a reliable and affordable solution to updating your home's decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Features- Blossom Pillow Cover
- 100% Polyester
- Woven
- Color: Taupe, Bright Purple & Black
- Size: 18 x 18 x 0.25"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- DESIGN TOSCANO Bust of Michelangelo's David Statue (KY2417)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- Surya Pillows