Shop All Pillows
Surya
Surya HDY098-2020 Snowflakes Medium Throw Pillow; 20 x 20 x 4 in. - Blue & White
Mfr # HDY098-2020
Zoro # G503728033
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Fashion your indoor or outdoor space in fresh design with this fun and quirky Holiday pillow! This pillow contains a 100% polyester fill providing a reliable and affordable solution to updating your indoor or outdoor decor.
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Snowflakes Throw Pillow
- Spot Clean Only, Line Dry
- Collection: Snowflakes
- Country of Origin: U.S.A.
- Construction: Woven
- Generic Material: Polyester
- Specific Material: Front: 100% Polyester, Back: 100% Polyester
- Fill Material: Poly
- Color: Blue, White
- Shape: Square
- Organic: No
- Gender: Unisex
- Outdoor Safe: Yes
- Assembly Required: No
- Size: Medium
- Eco-Friendly: No
- Weather Resistant: Yes
- Stain Resistant: No
- Odor Resistant: No
- Dimension: 20" L x 20" W x 4" H
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- CAROLINES TREASURES Carolines Treasures CK3521PW1216 Bichon Frise Christmas Tree Canvas Fabric Decorative Pillow (CK3521PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- Surya Pillows