Shop All Decorative Rugs
Surya
Surya ERN2313-23 2 x 3 ft. Erin Machine Woven Rectangle Rug - Multi Color
Mfr # ERN2313-23
Zoro # G803784074
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ERN2313-23
- Zoro # G803784074
- UPC # 889292151238
- Country of Origin China
- Category Decorative Rugs
Description
Fashioning a sense of warmth that will radiate comfy vibes throughout your space, the Erin Collection offers rustic inspired charm will transform your decor space and be the envy of your guests! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space, Spot Clean Only.
Features- Erin Rug
- Medium Pile
- Color: Cream, Butter, Dark Blue, Denim, Pale Blue, Grass Green, Sage
- Size: 2 x 3 ft.
- Shape: Rectangle
- Collection: Erin
- Thickness Size: 0.47"
- Backing: Canvas
- Material: 100% Polyester
- Construction: Machine Woven
- Product Type: Rugs
- N/A: One Year N/A
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Blue and Coral (PTB119B-8)
- SAFAVIEH Empire Runner Rugs, Blue - 2 ft.-6 in. x 10 ft. (EM459C-210)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Grey & Blue (MAD460K-28)
- SAFAVIEH 2 ft.-3 in. x 11 ft. Rag Rug Hand Woven Runner Area RugBlue & Multi-Color (RAR130B-211)
- LIVABLISS Brooklyn BRO-2304 Handmade Area Rug (BRO2304-8RD)
- HD FCWAX17S FastCap Soft Refill Stick No. 17 (FCWAX17S)
- Surya Decorative Rugs