Shop All Ottomans
Surya
Surya DVPF001-161616 Daveed 16 x 16 x 16 in. Pouf; White & Charcoal
Mfr # DVPF001-161616
Zoro # G403895873
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Daveed pouf is woven in 100% cotton with flange edges. The global print is unique yet versatile for any space. Spot clean only.
Product Care:- Wipe clean with a dry cloth
- Collection: Daveed
- Construction: Woven
- Generic Materials: Cotton
- Specific Materials: 100% Cotton
- Color: White, Charcoal
- Style: Bohemian/Global
- Shape: Cube
- Cushion or Upholstery Fill Material: Poly
- Tufted Cushion: No
- Seating Comfort: Medium
- N/A: Manufacturer's 30 Day Limited
- Country of Origin: India
- Assembly Required: No
- Size: 16 x 16 x 16
- Weight: 8.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236MA)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- BAXTON STUDIO Waldmann Grey Upholstered Rocking Chair and Ottoman Set (143-7850-7851)
- BAXTON STUDIO Siskal White Modern Cube Ottoman, PK2 (72-4037)
- VINTIQUEWISE Medium Decorative Grey Foldable Hexagon Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004428-M)
- BAXTON STUDIO Elladio Dark Grey Upholstered Tufted Cube Ottoman, PK2 (156-9298)
- BAXTON STUDIO Hannah Blue Upholstered Button-Tufting Storage Ottoman Bench (128-7052)
- TEMPLETON Rug Taupe Pouf 18 x 18 x 18 in. (TE1430261)
- GIFT MARK Gift Mark 6760 Childrens Soccer Chair with Pull out Ottoman; Pink & White (6760)
- Surya Ottomans