Shop All Pillows
Surya
Surya CV020-1320 13 x 20 x 0.25 in. Cotton Velvet Contemporary Lumbar Pillow Cover; Mustard
Mfr # CV020-1320
Zoro # G003728052
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cotton Velvet Contemporary Lumbar Pillow Cover
While simplistic in design, the effortless effect these dazzling pillows will have in your space will be anything but that! With a classic, solid design that shines in its smooth construction, this piece will create a transitional, yet flawless look from room to room in any home decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Product Care:- Spot Clean Only, Line Dry
- Collection: Cotton Velvet
- Size: Small
- Country of Origin: India
- Construction: Handmade
- Generic Material: Cotton
- Specific Material: 100% Cotton
- Color: Mustard
- Style: Contemporary
- Shape: Lumbar
- Theme: Solid
- Embroidered: No
- Organic: No
- Gender: Unisex
- Handmade: Yes
- Outdoor Safe: No
- Assembly Required: Yes, Cover ships neatly folded
- Eco-Friendly: No
- Weather Resistant: No
- Non-Toxic: Yes
- Warranty: Manufacturer's 30 Day Limited
- Dimension: 13 x 20 x 0.25 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- Surya Pillows