Shop All Pillows
Surya
Surya CV013-1818 18 x 18 x 0.25 in. Cotton Velvet Contemporary Lumbar Pillow Cover; Medium Gray
Mfr # CV013-1818
Zoro # G803727873
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cotton Velvet Contemporary Lumbar Pillow Cover
While simplistic in design, the effortless effect these dazzling pillows will have in your space will be anything but that! With a classic, solid design that shines in its smooth construction, this piece will create a transitional, yet flawless look from room to room in any home decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Product Care:- Spot Clean Only, Line Dry
- Collection: Cotton Velvet
- Size: Medium
- Country of Origin: India
- Construction: Handmade
- Generic Material: Cotton
- Specific Material: 100% Cotton
- Color: Medium Gray
- Style: Contemporary
- Shape: Lumbar
- Theme: Solid
- Embroidered: No
- Organic: No
- Gender: Unisex
- Handmade: Yes
- Outdoor Safe: No
- Assembly Required: Yes, Cover ships neatly folded
- Eco-Friendly: No
- Weather Resistant: No
- Non-Toxic: Yes
- Warranty: Manufacturer's 30 Day Limited
- Dimension: 18 x 18 x 0.25 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- Surya Pillows