Surya CV012-1320D Cotton Velvet Lumbar Pillow - Black - 13 x 19 x 4 in.
Mfr # CV012-1320D
Zoro # G403728621
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
While simplistic in design, the effortless effect these dazzling pillows will have in your space will be anything but that! With a classic, solid design that shines in its smooth construction, this piece will create a transitional, yet flawless look from room to room in any home decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Features- Cotton Velvet Lumbar Pillow
- 100% Cotton
- Woven
- Color: Black
- Size: 13 x 19 x 4"
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- Surya Pillows