Shop All Pillows
Surya
Surya CV007-1319P 13 x 19 x 4 in. Cotton Velvet Solid Lumbar Pillow Kit; Bright Yellow
Mfr # CV007-1319P
Zoro # G503728088
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cotton Velvet Solid Lumbar Pillow Kit
Taking style and comfortablity to new heights! Accentuate your home or business with our delightful pieces from the Cotton Velvet collection! Crafted by expert artisans in India with 100% Cotton Velvet, you will love these pillows! Comes in a variety of colors! Spot clean only.
Product Care:- Spot Clean Only, Line Dry
- Collection: Cotton Velvet
- Size: Small
- Country of Origin: India
- Construction: Woven
- Generic Material: Cotton
- Specific Material: 100% Cotton
- Fill Material: Poly
- Color: Bright Yellow
- Style: Solid
- Shape: Lumbar
- Theme: Solid
- Organic: No
- Gender: Unisex
- Handmade: No
- Outdoor Safe: No
- Assembly Required: No
- Eco-Friendly: No
- Weather Resistant: No
- Non-Toxic: Yes
- Warranty: Manufacturer's 30 Day Limited
- Dimension: 13 x 19 x 4 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA King Premium Platform Bed Base, PR (PB66)
- HON Mesh Task Chair (SVM1ALC90TK)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- LIVING HEALTHY PRODUCTS Living Healthy Products CBP-003-01 J Full Body Pillow with Hypoallergenic Synthetic Fiber Filler (CBP-003-01)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- Surya Pillows