Shop All Blankets
Surya
Surya CMX1000-5060 50 x 60 in. Chamonix Hand Woven Throws; Taupe & Cream
Mfr # CMX1000-5060
Zoro # G303685352
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hand Woven Throws
The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made in India with Cotton, Acrylic, Nylon.
Surya is a leading provider of home accessories for a variety of lifestyles and budgets. Products include rugs, pillows, throws, wall decor, accent furniture, lighting, decorative accents and bedding, which are sold through a broad spectrum.
Specifications- Collection: Chamonix
- Size: 50" x 60"
- Front Material: 70% Cotton,24% Acrylic,6% Nylon
- Color: Taupe, Cream
- Fringe Length: 3"
- Country of Origin: India
- Dimension: 15" x 23" x 2"
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- KENNEY MFG 14PK Drapery Pin Hook (KN1002NP)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- ZENITH HOMERP WHT Cottage Space Saver (9119W)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- LOGO BRANDS Las Vegas Raiders Frosty Neck Pillow (623-816)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- SUITE REST Microfibr Filled Blanket, Kg (1830341)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- Surya Blankets