Surya CM004-1818 Color Form Pillow Cover - 18 x 18 x 0.25 in.
Mfr # CM004-1818
Zoro # G403728607
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Enirch your home or work space with modern style and beauty with our great pieces from the Color Form collection! Beautifully designed and styled by Emma Gardner, these pillows are sure to take your decor to new heights! These pillows are woven by expert artisans in India and made with 100% Cotton front and back. Comes in a variety of colors to meet any of you fashion needs! Spot clean only.
Features- Color Form Pillow Cover
- Front: 100% Cotton, Back: 100% Cotton
- Woven
- Color: Cream, Bright Pink, Bright Orange, Dark Red
- Size: 18 x 18 x 0.25"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- Surya Pillows