Shop All Pillows
Surya
Surya CIL005-1818 18 x 18 in. Camilla Hand Woven Pillow Cover - Emerald & Dark Green
Mfr # CIL005-1818
Zoro # G303728011
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Embodying time-honored designs that have been revered for generations, the Camilla Collection redefines vintage charm from room to room within any home decor. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Cotton in India, Spot Clean Only, Line Dry.
Features- Camilla Pillow Cover
- Knife Edge
- Front Color: Emerald & Dark Green
- Back Color: Emerald
- Collection: Camilla
- Material: Front: 100% Cotton, Back: 100% Cotton
- Product Type: Pillow Cover
- Warranty: 30 Day Limited Warranty
- Country of Origin: India
- Dimension: 18" H x 18" W
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- Surya Pillows