Shop All Pillows
Surya
Surya CEO002-3214 14 x 32 in. Celio Hand Woven Pillow Cover; White; Cream & Emerald
Mfr # CEO002-3214
Zoro # G903727933
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Celio Collection feautures compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Wool, Polyester, Cotton in India, Spot Clean Only, Line Dry.
Features- Hand Woven Pillow Cover
- Knife Edge
- Collection: Celio
- Size: 14" x 32"
- Front Material: 40% Cotton,40% Wool,20% Polyester
- Back Material: 100% Cotton
- Front Color: White, Cream, Emerald
- Back Color: Cream
- Country of Origin: India
- Dimension: 32" x 14" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- WARMIES Tawny Slippers Black/Brown (FW-SLI-5)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- Surya Pillows