Shop All Pillows
Surya
Surya BLN006-1818P 18 x 18 in. Balliano Woven Pillow Kit - Multi Color
Mfr # BLN006-1818P
Zoro # G003728540
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our Balliano Collection offers an enduring presentation of the modern form that will competently revitalize your decor space. The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Polyester, Polyester in India, Spot Clean Only, Line Dry.
Features- Balliano Pillow Kit
- Knife Edge
- Front Color: White, Aqua, Medium Gray, Light Gray, Metallic - Silver
- Back Color: White
- Collection: Balliano
- Material: Front: 100% Polyester, Back: 100% Polyester
- Product Type: Pillow Kit
- N/A: 30 Day Limited N/A
- Country of Origin: India
- Dimension: 18" H x 18" W
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- Surya Pillows