Surya

Surya BB036-2222 Prom Pillow Cover - Medium Gray - 22 x 22 x 0.25 in.


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Surya
  • MFR # BB036-2222
  • Zoro # G203728630
  • UPC #
    764262486681
  • Country of Origin China
  • Category Pillows

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Grace, elegance, and beauty are just a few words that define this flawless pillow. The fresh, upbeat ruffle exterior paired with the cool light gray coloring allows this piece to pop while still maintaining a sense of understated sophistication. This pillow contains a zipper closure, providing a reliable and affordable solution to updating your home's decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.

Features
  • Prom Pillow Cover
  • 100% Polyester
  • Woven
Specifications
  • Color: Medium Gray
  • Size: 22 x 22 x 0.25"
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.