Shop All Pillows
Surya
Surya BB034-1818 Prom 18 x 18 x 0.25 in. Pillow Cover; Pink - Medium
Mfr # BB034-1818
Zoro # G103728532
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Grace, elegance, and beauty are just a few words that define this flawless pillow. The fresh, upbeat ruffle exterior paired with the fresh pink coloring allows this piece to pop while still maintaining a sense of understated sophistication. This pillow contains a zipper closure, providing a reliable and affordable solution to updating your homes decor. Genuinely faultless in aspects of construction and style, this piece embodies impeccable artistry while maintaining principles of affordability and durable design, making it the ideal accent for your decor.
Features- Prom 18 x 18 x 0.25 in. Pillow Cover
- Gender: Unisex
- Size: Medium
- Collection: Prom
- Keywords: No
- Construction: Hand Crafted
- Generic Materials: Poly
- Specific Materials: 100% Polyester
- Family Color: Pink
- Navigational Color: Pink
- Colors: Bright Pink
- Style: Contemporary
- Shape: Square
- Theme: Textural
- Embroidered: No
- Organic: No
- Life Stage: Any
- Contrasting Border: No
- Distressed: No
- Moisture Wicking: No
- Areas of Support: Back
- Density: Soft
- Handmade: Yes
- Double Stitched: No
- Ruffled: Yes
- Buttons: No
- Applique: No
- Sequined: No
- Gimp Accent: No
- Room Use: Any
- Removable Cover: Yes
- Personalization: No
- Pre-Shrunk: No
- Outdoor Safe: No
- Product Care: Spot Clean Only, Line Dry
- Iron Safe: No
- Product N/A: Manufacturer's 30 Day Limited
- Dimension: 18 x 18 x 0.25 in.
- Eco-Friendly: No
- Weather Resistant: No
- Water Resistant: No
- Non-Toxic: Yes
- Stain Resistant: No
- Mildew Resistant: No
- Fade Resistant: No
- Tear Resistant: No
- Odor Resistant:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- DISC-O-BED Pillow, Cappucino (50308)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- Surya Pillows