Shop All Decorative Rugs
Surya
Surya ALF9664-1616 18 in. Alfresco Indoor & Outdoor Sample Area Rug - Aqua; White
Mfr # ALF9664-1616
Zoro # G303744769
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ALF9664-1616
- Zoro # G303744769
- UPC # 888473787686
- Country of Origin Unknown
- Category Decorative Rugs
Description
Experts at merging form with function, we translate the most relevant apparel and home decor trends into fashion-forward products across a range of styles, price points and categories - including rugs, pillows, throws, wall decor, lighting, accent furniture, decorative accessories and bedding. From classic to contemporary, our selection of inspired products provides fresh, colorful and on-trend options for every lifestyle and budget.
Features- Rug is ideal for protecting the flooring in your entryway or hallway from foot traffic
- The design is eye-catching and will provide a focal point in any room to showcase your taste in home decor
- To ensure a longer lasting quality, steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums, more often than not, pull out of the back of rugs, causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect, place your vacuum starting at the edge of the rug, using a low setting and high elevation, or if possible, use hand held attachments when cleaning. As well, over time, the fibers within your piece will unavoidably begin to weaken. When this occurs, regularly, yarn will poke out from the edges of your rugs, and in order to prevent pulling, it is crucial that you do not simply pull the yarn out, but rather, cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well, if spills occur, it is crucial that you immediately tend to the area, blotting it with a towel to remove the moisture and to prevent any stain from setting.
- Collection: Alfresco
- Color: Aqua, White
- Style: Indoor/Outdoor
- Shape: Sample
- Construction: Machine Made
- Material: 100% Polypropylene
- Country of Origin: Egypt
- Pile Type: Low Pile
- Water Resistant: Made with Water Resistent Material
- Weather Resistant: Made with Weather Resistent Material
- Gender: Unisex
- Size: 18" x 18"
- Limited Warranty: 1 Year
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- SAFAVIEH 2 ft. 6 in. x 12 ft. Runner Contemporary Soho Beige and Black Hand Tufted Rug (SOH415A-212)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Gold (MI1557132)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BB 2.06x10)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- Surya Decorative Rugs