Shop All Decorative Rugs
Surya
Surya ALF9655-69 6 ft. x 9 ft. Alfresco Rectangle Machine Made Indoor & Outdoor Area Rug; Aqua; Teal & White
Mfr # ALF9655-69
Zoro # G803701941
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ALF9655-69
- Zoro # G803701941
- UPC # 888473786498
- Country of Origin China
- Category Decorative Rugs
Description
Product Care:
- To ensure a longer lasting quality, steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums, more often than not, pull out of the back of rugs, causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect, place your vacuum starting at the edge of the rug, using a low setting and high elevation, or if possible, use hand held attachments when cleaning. As well, over time, the fibers within your piece will unavoidably begin to weaken. When this occurs, regularly, yarn will poke out from the edges of your rugs, and in order to prevent pulling, it is crucial that you do not simply pull the yarn out, but rather, cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well, if spills occur, it is crucial that you immediately tend to the area, blotting it with a towel to remove the moisture and to prevent any stain from setting.
- Color: Aqua, Teal, White
- Collection: Alfresco
- Country of Origin: Egypt
- Construction: Machine Made
- Generic Material: Polypropylene
- Specific Material: 100% Polypropylene
- Style: Indoor / Outdoor
- Pattern: Indoor / Outdoor
- Shape: Rectangle
- Theme: Indoor / Outdoor
- Gender: Unisex
- Pile Height: 0.11811"
- Assembly Required: No
- Product Warranty: 1 Year Limited
- Size: 6' x 9'
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-White (1000OQSH SLWH)
- HOOKLESS Shower Curtain, Polyester, White, 42 in W, 74 in L (HBH43LIT01SX)
- SAFAVIEH 12 x 15 ft. Oversized- Traditional Heritage Multi And Burgundy Hand Tufted Rug (HG911A-1215)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- Surya Decorative Rugs