Shop All Decorative Rugs
Surya
Surya ALF9655-2379 2 ft. 3 in. x 7 ft. 9 in. Alfresco Runner Machine Made Indoor & Outdoor Runner Rug; Aqua; Teal & White
Mfr # ALF9655-2379
Zoro # G403883504
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # ALF9655-2379
- Zoro # G403883504
- UPC # 888473786450
- Country of Origin China
- Category Decorative Rugs
Description
Product Care:
- To ensure a longer lasting quality, steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums, more often than not, pull out of the back of rugs, causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect, place your vacuum starting at the edge of the rug, using a low setting and high elevation, or if possible, use hand held attachments when cleaning. As well, over time, the fibers within your piece will unavoidably begin to weaken. When this occurs, regularly, yarn will poke out from the edges of your rugs, and in order to prevent pulling, it is crucial that you do not simply pull the yarn out, but rather, cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well, if spills occur, it is crucial that you immediately tend to the area, blotting it with a towel to remove the moisture and to prevent any stain from setting.
- Color: Aqua, Teal, White
- Collection: Alfresco
- Country of Origin: Egypt
- Construction: Machine Made
- Generic Material: Polypropylene
- Specific Material: 100% Polypropylene
- Style: Indoor / Outdoor
- Pattern: Indoor / Outdoor
- Shape: Runner
- Theme: Indoor / Outdoor
- Gender: Unisex
- Pile Height: 0.11811"
- Assembly Required: No
- Product Warranty: 1 Year Limited
- Size: 2'3" x 7'9"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip Black Round 3/4 in. W , 4PK (P0047)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- REGISTRY Alarm Clock, (HC1)
- MONARCH SPECIALTIES Accent Table - 22"H / Grey / Black Metal (I 2082)
- LIVABLISS Riley RLY-5017 Machine Crafted Area Rug (RLY5017-38)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Grey & Ivory (MAD604F-26)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD164A-8OV)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- SAFAVIEH 2 ft. 3 in. x 4 ft. Blossom Hand Tufted Accent Area Rug, Blue & Multi Color (BLM452A-24)
- Surya Decorative Rugs