Surya AIK9001-FQSET Aiken Bedding Set - Medium Gray & Metallic - Silver - Full & Queen
Mfr # AIK9001-FQSET
Zoro # G503685145
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # AIK9001-FQSET
- Zoro # G503685145
- UPC # 888473385417
- Country of Origin China
- Category Bedspreads and Comforters
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
The natural beauty of this serene duvet cover set is the ideal accessori to a peaceful night's rest. These covers are made in a luxuriously soft cotton fabric interwoven with linen. It provides surpreme comfort and relaxation through all seasons and temperatures. The contemporary design and construction are the soft decoration that will add the desired amenity to any bedroom. This duvet set includes 1 full or queen size duvet cover and 2 standard shams. Duvet insert not included.
Features- Aiken Bedding Set
- Duvet
- 55% Cotton,45% Linen
- Woven
- Color: Medium Gray & Metallic - Silver
- Size: Full & Queen
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE/ZENG Square Gray Table/4 Black Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44BK)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- DAPHNES DINNETTE Savannah Quilt 3 Piece Set - King (DA3205778)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- WOOLRICH Huntington Quilted Throw - Red (WR50-1783)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Green, King (530059)
- Surya Bedspreads and Comforters