Shop All Decorative Mirrors
Surya
Surya ADA3000-3055 Adams 30 x 55 x 1 in. Mirror - Silver
Mfr # ADA3000-3055
Zoro # G703701249
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Surya
- MFR # ADA3000-3055
- Zoro # G703701249
- UPC # 888473387756
- Country of Origin China
- Category Decorative Mirrors
Description
Stylish yet subtle this mirror is one of a kind. No matter where you place it in the home, it is sure to grab attention.
Features- Adams 30 x 55 x 1 in. Mirror
- Collection: Adams
- Mirror Type: Wall Mirror
- Keywords: No
- Frame Material: Metal
- Frame Color: Silver
- Frameless: No
- Style: Modern
- Frame Shape: Rectangle
- Hanging Orientation: Landscape or Portrait
- Mount Type: D Ring Install
- Beveled Glass: Yes
- Venetian: No
- Tempered Glass: No
- Fog Mirror: No
- Magnifying: No
- Tilt Mirror: No
- Hand Painted: No
- Solid Wood Construction: No
- Life Stage: Both
- Damp, Dry or Wet Location Listed: Dry
- Outdoor Safe: No
- Product Care: Wipe clean with a dry cloth
- Product Warranty: Manufacturer's 30 Day Limited
- Assembly Required: No
- Mirror Size: Large (33X33 - 72X72)
- Size - In: 30 x 55 x 1 in.
- Size - Cm: 76.2 x 139.7 x 2.54 cm
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- ELK SIGNATURE Latham Wall Mirror, Natural (H0016-10881)
- VINTIQUEWISE Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom (QI004407)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- Surya Decorative Mirrors