Shop All Pillows
Surya
Surya AAN001-1818 18 x 18 in. Avalon Hand Woven Pillow Cover; Beige & Navy
Mfr # AAN001-1818
Zoro # G703727867
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Avalon Collection feautures compelling global inspired designs brimming with elegance and grace! The perfect addition for any home, these pieces will add eclectic charm to any room! The meticulously woven construction of these pieces boasts durability and will provide natural charm into your decor space. Made with Cotton, Wool, Cotton in India, Spot Clean Only, Line Dry.
Features- Hand Woven Pillow Cover
- Knife Edge
- Collection: Avalon
- Size: 18" x 18"
- Front Material: 90% Cotton,10% Wool
- Back Material: 100% Cotton
- Front Color: Beige, Navy
- Back Color: Beige
- Country of Origin: India
- Dimension: 18" x 18" x 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- Surya Pillows