Shop All Decorative Rugs
Surya
Solar SOR-2302 Area Rug , With Fringe
Mfr # SOR2302-1215
Zoro # G710360347
product price: $8,744.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,744.99
Free 30-Day Returns
Key Features
- Color Charcoal, Gray, Saffron, White
- Shape Rectangle
- Material Face: 70% Viscose, 30% Acrylic
- Pile Height 0.28 in
- Length (In.) 179.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # SOR2302-1215
- Zoro # G710360347
- UPC # 192201231823
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 179.92 in |
Width (In.) | 143.7 in |
Size | 12' x 15' |
Details
Color | Charcoal, Gray, Saffron, White |
Shape | Rectangle |
Material | Face: 70% Viscose, 30% Acrylic |
Includes | Care Label |
Features | Has Fringe |
Weight | 113.11 lb |
Thickness | 0.31 in |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Durable/Performance Rated | No |
High/Low Texture | Yes |
Printed Design | No |
Machine Washable | No |
Construction | Machine Woven |
Sub Style | Mid-Century |
Style | Modern |
Outdoor Safe | No |
Has Fringe | Yes |
Backing | No Backing |
Description
This modern, stylish area rug will bring a touch of elegance to any room. Made of premium quality Acrylic and Viscose, this machine-woven solar rug features a beautiful high/low design with a lustrous sheen that will catch the eye. The intricate fringe detail adds an extra layer of sophistication. Perfect for high traffic areas, this medium pile Turkish-made rug is sure to be an attractive addition to your home d?cor. For best results, use with a rug pad and clean professionally when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Sand Fabric and Dark Brown Finished Wood 5-Piece Pub Set (180-11414-9776-Zoro)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33720R.L.S)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- SAFAVIEH 8 x 10 ft. Evoke Power Loomed Large Rectangle Area Rug, Grey and Ivory (EVK256D-8)
- FLASH FURNITURE Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester (RC-EG-202101-01-57-BL-GG)
- HOMESPICE DECOR Homespice Decor 594075 Harvest Hudson Jute Braided Rugs - Placemats - Oval (594075)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- Surya Decorative Rugs