Shop All Decorative Rugs
Surya
Solar SOR-2300 Area Rug , With Fringe
Mfr # SOR2300-1014
Zoro # G910359455
product price: $6,824.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,824.99
Free 30-Day Returns
Key Features
- Color Light Brown, Medium Gray, Gray, Charcoal, White
- Shape Rectangle
- Material Face: 70% Viscose, 30% Acrylic
- Pile Height 0.28 in
- Length (In.) 168.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Surya
- MFR # SOR2300-1014
- Zoro # G910359455
- UPC # 192201231779
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 168.11 in |
Width (In.) | 120.08 in |
Size | 10' x 14' |
Details
Color | Light Brown, Medium Gray, Gray, Charcoal, White |
Shape | Rectangle |
Material | Face: 70% Viscose, 30% Acrylic |
Weight | 88.32 lb |
Features | Has Fringe |
Includes | Care Label |
Thickness | 0.31 in |
High/Low Texture | Yes |
Construction | Machine Woven |
Style | Modern |
Sub Style | Mid-Century |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Machine Washable | No |
Outdoor Safe | No |
Backing | No Backing |
Has Fringe | Yes |
Durable/Performance Rated | No |
Printed Design | No |
Description
This Solar area rug is the perfect accent to your mid-century modern home decor. Its unique blend of acrylic and viscose materials from Turkey make for a soft and luxurious feel underfoot. The medium pile construction is durable enough to withstand high traffic, so you can enjoy it in any room of your house without worry. The fringe adds an extra touch of sophistication, while its machine woven design ensures long-lasting durability. For maximum comfort, pair with a rug pad and spot clean with a dry cloth as needed. Add this stunning rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- SAFAVIEH Heritage Hand Tufted Rectangle Rug- Light Blue - Ivory- 2 x 3 ft. (HG937A-2)
- ORIENTAL WEAVERS 7 ft. 10 in. x 10 ft. Laurel Rectangle Rug Brown (L3540H240305IN)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- Surya Decorative Rugs